Shop All Flap Discs
Cgw Abrasives
Flap Disc, Alum, T27, 60 Grit
Mfr # 43094
Zoro # G4139880
original price:
$9.98
9% off
new price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 43094
- Zoro # G4139880
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grade | Medium |
Grit | 60 |
Series | A3 |
Item | Flap Disc |
Abrasive Type | Coated |
Operating Speed (RPM) | 13300 RPM |
Abrasive Type - Grade | Coated |
Abrasive Type Grit Grade | Coated |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series A3, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- SAIT Da-F Coated Handy Roll, 2 In W X 50 Yd L, 80X/Medium, Aluminum Oxide Abrasive, Cloth Backing (80820)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit (30486)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x7/8" (13B060)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, C3, Cer, 36G (42831)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z36 T-27 (MAX4536ZJEH)
- Cgw Abrasives Flap Discs