Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x7/8, T29, Z3, XL, 80G
Mfr # 42765
Zoro # G4118088
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 7"
- Disc Type 29 - Conical Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42765
- Zoro # G4118088
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,7x7/8,T29,Z3,XL,80G |
Description
Flap Disc,7x7/8,T29,Z3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Internal Brush, 3/4" (0003617200)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 60G, Alumnm Oxde (66261127729)
- DRILLCO SL-3, SOLID CARBID BUR SGL CUT - MAGNUM (7L124ASC)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- CGW ABRASIVES Flap Disc, 6x5/8-11, Z3-40G, ZA, Hub (30162)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- Cgw Abrasives Flap Discs