Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x7/8, T29, SC, 16G
Mfr # 35842
Zoro # G4117957
Sold in multiples of 25 for $156.25
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 7"
- Disc Type 29 - Domed
- Grade B (Soft)
- Grit 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35842
- Zoro # G4117957
- Country of Origin Portugal
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Silicon Carbide |
Disc Type | 29 - Domed |
Grade | B (Soft) |
Grit | 16 |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,7x7/8,T29,SC,16G |
Description
Flap Disc,7x7/8,T29,SC,16G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- CLESCO CR-3 Standard Tapered Type Mandrel for Cartridge Roll (CR-3)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- Cgw Abrasives Flap Discs