Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x5/8-11, T29, Z3, XL, 40G
Mfr # 42772
Zoro # G4117257
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 7"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42772
- Zoro # G4117257
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,7x5/8-11,T29,Z3,XL,40G |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,7x5/8-11,T29,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide (75003)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (96144)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- Cgw Abrasives Flap Discs