Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x5/8-11, T29, Z3, Reg, 60G
Mfr # 42734
Zoro # G4117388
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 7"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42734
- Zoro # G4117388
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,7x5/8-11,T29,Z3,Reg,60G |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,7x5/8-11,T29,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Bur, Carbide, 24 Flute, 1/2" dia. (41500027)
- SHAVIV Deburring Tool, B Series (155-29154)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- Cgw Abrasives Flap Discs