Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x5/8-11, T29, C3, Cer, 36G
Mfr # 42831
Zoro # G4117640
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
$147.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42831
- Zoro # G4117640
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 36 |
Item | Flap Disc,7x5/8-11,T29,C3,Cer,36G |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,7x5/8-11,T29,C3,Cer,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx20)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442975)
- PFERD 5/16" Miniature End Brush - .005 SS Wire, 1/8" Stem (83263)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- Cgw Abrasives Flap Discs