Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x5/8-11, T27, Z3, XL, 40G
Mfr # 42752
Zoro # G4117150
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 7"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42752
- Zoro # G4117150
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,7x5/8-11,T27,Z3,XL,40G |
Description
Flap Disc,7x5/8-11,T27,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set for Non-Ferrous - 1/4 Inch Shanks w/Wooden Stand (56310001)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- Cgw Abrasives Flap Discs