Shop All Flap Discs
Cgw Abrasives
Flap Disc, 6x7/8, T29, Z3, XL, 60G
Mfr # 53064
Zoro # G4116931
product price: $7.55
/ea
Sold in multiples of 20 for $151.00
$151.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 6"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 53064
- Zoro # G4116931
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,6x7/8,T29,Z3,XL,60G |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,6x7/8,T29,Z3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- S AND H INDUSTRIES ALC 40125 14/20 Grit Corn Cob - 50 lbs. (40125)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399212)
- Cgw Abrasives Flap Discs