Shop All Flap Discs
Cgw Abrasives
Flap Disc, 6x7/8, T29, Z3, Reg, 40G
Mfr # 53022
Zoro # G4116898
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 6"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 53022
- Zoro # G4116898
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 10200 RPM |
Item | Flap Disc,6x7/8,T29,Z3,Reg,40G |
Description
Flap Disc,6x7/8,T29,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Economy Light Kit (40338)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23251)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- Cgw Abrasives Flap Discs