Shop All Flap Discs
Cgw Abrasives
Flap Disc, 6x7/8, T27, Z3, Reg, 40G
Mfr # 53002
Zoro # G4116828
product price: $6.29
/ea
Sold in multiples of 16 for $100.64
$100.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 6"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 53002
- Zoro # G4116828
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 10200 RPM |
Item | Flap Disc,6x7/8,T27,Z3,Reg,40G |
Description
Flap Disc,6x7/8,T27,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grinding Wheel, 4-1/2X1/4X7/8 Metal Fast Cut Dcw (DW4514Z)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- Cgw Abrasives Flap Discs