Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x7/8, T27, Z3, XL, 40G
Mfr # 42542
Zoro # G4116301
Sold in multiples of 20 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 5"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42542
- Zoro # G4116301
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,5x7/8,T27,Z3,XL,40G |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,5x7/8,T27,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO (66261131464)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P60, PK50 (40-364-060)
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 60G (43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- Cgw Abrasives Flap Discs