Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x7/8, T27, Z3, Reg, 80G
Mfr # 42505
Zoro # G4116283
original price:
$5.86
9% off
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 5"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42505
- Zoro # G4116283
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Item | Flap Disc,5x7/8,T27,Z3,Reg,80G |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,5x7/8,T27,Z3,Reg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63400)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z (50923)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 80G (39425)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66254400261)
- Cgw Abrasives Flap Discs