Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x7/8, T27, Z3, Reg, 60G
Mfr # 42504
Zoro # G4116338
product price: $4.79
/ea
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 5"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42504
- Zoro # G4116338
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc,5x7/8,T27,Z3,Reg,60G |
Description
Flap Disc,5x7/8,T27,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- MIRKA Dry Guide, Powder Coat, 100 Grit, Black (9193500111)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 40G (42742)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Abrasive Material: Zirconia Alumina (15W708)
- Cgw Abrasives Flap Discs