Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x7/8, MedT29, Interleaf Flap
Mfr # 49693
Zoro # G4116170
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49693
- Zoro # G4116170
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Medium |
Series | Interleaf |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc,5x7/8,MedT29,Interleaf Flap |
Description
Flap Disc,5x7/8,MedT29,Interleaf Flap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 120gr (15F112)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WIDIA Carbide Bur, Cylindrical, 1/16 In (M40247)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- Cgw Abrasives Flap Discs