Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x7/8, CRS, T29, Interleaf Flap
Mfr # 49692
Zoro # G4116143
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49692
- Zoro # G4116143
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Coarse |
Series | Interleaf |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc,5x7/8,CRS,T29,Interleaf Flap |
Description
Flap Disc,5x7/8,CRS,T29,Interleaf Flap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- MERIT Fiber Disc, 4-1/2x7/8in, 50G, PK25 (66623355603)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 80G (39425)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- Cgw Abrasives Flap Discs