Shop All Flap Discs
Cgw Abrasives
Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G
Mfr # 42514
Zoro # G4115470
product price: $6.99
/ea
Sold in multiples of 20 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 5"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42514
- Zoro # G4115470
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,5x5/8-11,T27,Z3,Reg,60G |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,5x5/8-11,T27,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 1000 Pk (622TB-1000)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- NORTON ABRASIVES Sanding Sheet, 11x4-1/2 In, 60 G, AlO, PK4 (07660748355)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 20-30 Mesh (PLU203025)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, C3, Cer, 36G (42831)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"X5/8-11" 36/60G (06A602)
- Cgw Abrasives Flap Discs