Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4x5/8, T29, Z3, Reg, 36G
Mfr # 42121
Zoro # G4114947
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42121
- Zoro # G4114947
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 36 |
Series | Z3 |
Operating Speed (RPM) | 15300 RPM |
Item | Flap Disc,4x5/8,T29,Z3,Reg,36G |
Description
Flap Disc,4x5/8,T29,Z3,Reg,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590807HT)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (63642541406)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- Cgw Abrasives Flap Discs