Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4x5/8, T27, Z3, Reg, 60G
Mfr # 42104
Zoro # G4114877
product price: $5.15
/ea
Sold in multiples of 30 for $154.50
$154.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42104
- Zoro # G4114877
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Operating Speed (RPM) | 15300 RPM |
Item | Flap Disc,4x5/8,T27,Z3,Reg,60G |
Description
Flap Disc,4x5/8,T27,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- HTI 5" HOOK AND LOOP Backing Plate (VP-5T)
- UNITED ABRASIVES/SAIT SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23325)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 120 Grit, Fine, Silicon Carbide (105745)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 40G (42742)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 40G (39422)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 5/8-11 Nut (51317)
- Cgw Abrasives Flap Discs