Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4x5/8, T27, SC, Reg, 240G
Mfr # 56007
Zoro # G4114822
original price:
$4.84
5% off
Sold in multiples of 1000 for $4,590.00
$4,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Very Fine
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 56007
- Zoro # G4114822
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Details
Abrasive Material | Silicon Carbide |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Very Fine |
Grit | 240 |
Operating Speed (RPM) | 15300 RPM |
Item | Flap Disc,4x5/8,T27,SC,Reg,240G |
Description
Flap Disc,4x5/8,T27,SC,Reg,240G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62261)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61768)
- USG USG Easy Sand 384211120 Joint Compound, Powder, 18 lb Bag (384211120)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 80g (07Q458)
- Cgw Abrasives Flap Discs