Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, Z3, Reg, 36G
Mfr # 42321
Zoro # G4114457
product price: $6.35
/ea
Sold in multiples of 30 for $190.50
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42321
- Zoro # G4114457
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 36 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T29,Z3,Reg,36G |
Description
Flap Disc,4.5x7/8,T29,Z3,Reg,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knot Cup Brush, 2-3/4x5/8-11 in. (76021)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 4in (60440305096)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722071)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- Cgw Abrasives Flap Discs