Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, Non-Woven Med
Mfr # 70122
Zoro # G4114439
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Flap Disc
- Grade Medium
- Mounting Size 7/8"
- Operating Speed (RPM) 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 70122
- Zoro # G4114439
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Disc Type | 29 - Conical Flap Disc |
Grade | Medium |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T29,Non-Woven Med |
Description
Flap Disc,4.5x7/8,T29,Non-Woven Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4" dia, 5/8"-11" (07Q044)
- UNITED ABRASIVES/SAIT SAIT 23050 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23050)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98822)
- Cgw Abrasives Flap Discs