Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, A3, XL, 60G
Mfr # 39464
Zoro # G4113212
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39464
- Zoro # G4113212
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | A3 |
Item | Flap Disc,4.5x7/8,T29,A3,XL,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T29,A3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X M10x125 (15D030)
- NORTON CO Black Ice 5 1/2 X 9 In 2000A (39370)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- Cgw Abrasives Flap Discs