Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, A3, XL, 40G
Mfr # 39462
Zoro # G4113203
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39462
- Zoro # G4113203
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | A3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T29,A3,XL,40G |
Description
Flap Disc,4.5x7/8,T29,A3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (78322)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G, SG-42, 1/8 (10988)
- PFERD Deburring Blade BS 2010 - for Hand Deburrer (19514)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 60, Med. (66261183500)
- Cgw Abrasives Flap Discs