Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, A3, Reg, 80G
Mfr # 39425
Zoro # G4113048
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 39425
- Zoro # G4113048
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Fine |
Grit | 80 |
Series | A3 |
Item | Flap Disc,4.5x7/8,T29,A3,Reg,80G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T29,A3,Reg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843785)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- Cgw Abrasives Flap Discs