Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, ZS, XL, 80G
Mfr # 31095
Zoro # G4113081
product price: $6.49
/ea
Sold in multiples of 20 for $129.80
$129.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia AO w/Grinding Aid
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 31095
- Zoro # G4113081
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia AO w/Grinding Aid |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Item | Flap Disc,4.5x7/8,T27,ZS,XL,80G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,ZS,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx200)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62158)
- Cgw Abrasives Flap Discs