Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, ZS, XL, 60G
Mfr # 31094
Zoro # G4113063
product price: $6.19
/ea
Sold in multiples of 20 for $123.80
$123.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia AO w/Grinding Aid
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 31094
- Zoro # G4113063
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia AO w/Grinding Aid |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T27,ZS,XL,60G |
Description
Flap Disc,4.5x7/8,T27,ZS,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623340077)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- Cgw Abrasives Flap Discs