Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z3, XL, 80G
Mfr # 42345
Zoro # G4113711
Sold in multiples of 20 for $129.80
$129.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42345
- Zoro # G4113711
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Item | Flap Disc,4.5x7/8,T27,Z3,XL,80G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,Z3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (403)
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 24gr (15P452)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 6x5/8-11, Z3-40G, ZA, Hub (30162)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60636)
- Cgw Abrasives Flap Discs