Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z3, XL, 40G
Mfr # 42342
Zoro # G4113702
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42342
- Zoro # G4113702
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,4.5x7/8,T27,Z3,XL,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- UNITED ABRASIVES/SAIT SAIT 70802 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (70802)
- Cgw Abrasives Flap Discs