Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G
Mfr # 42305
Zoro # G4113608
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42305
- Zoro # G4113608
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Item | Flap Disc,4.5x7/8,T27,Z3,Reg,80G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,Z3,Reg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- GATOR Disc Flap 4.5Inx7/8In 80 Grit (9718)
- Cgw Abrasives Flap Discs