Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G
Mfr # 42302
Zoro # G4113599
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42302
- Zoro # G4113599
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,4.5x7/8,T27,Z3,Reg,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx20)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58306)
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, C3, Cer, 36G (42831)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4550807)
- Cgw Abrasives Flap Discs