Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z-PC, XL, 60G
Mfr # 41744
Zoro # G4113011
product price: $4.29
/ea
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 41744
- Zoro # G4113011
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T27,Z-PC,XL,60G |
Description
Flap Disc,4.5x7/8,T27,Z-PC,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- ECONOLINE Blast Media, Alum. Oxide, 80 Grit, 50 lb. (522080Z-50)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132129)
- VSM Abrasive Roll, AO, 120 Grit, 1.5"x50 yd., Br (332659)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 40G (39422)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G (41742)
- CGW ABRASIVES Flap Dsc, 4.5x7/8, Rd, Fbr Bk Dm, T29, SC, 36G (35835)
- 3M Flap Disc, 7 in., Medium (60440263568)
- Cgw Abrasives Flap Discs