Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G
Mfr # 43081
Zoro # G4113897
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 43081
- Zoro # G4113897
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 36 |
Series | A3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T27,Alu,Reg,36G |
Description
Flap Disc,4.5x7/8,T27,Alu,Reg,36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Blast Hose 1/2in ID x 10ft (40117)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- Cgw Abrasives Flap Discs