Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, A3, Reg, 40G
Mfr # 39402
Zoro # G4113827
original price:
$4.67
8% off
Sold in multiples of 30 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39402
- Zoro # G4113827
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | A3 |
Item | Flap Disc,4.5x7/8,T27,A3,Reg,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,A3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (24391)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183490)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25 (66261138665)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- Cgw Abrasives Flap Discs