Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, CRS, T29, I/L Flap
Mfr # 49686
Zoro # G4112573
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49686
- Zoro # G4112573
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Coarse |
Series | Interleaf |
Operating Speed (RPM) | 13200 RPM |
Item | Flap Disc,4.5x7/8,CRS,T29,I/L Flap |
Description
Flap Disc,4.5x7/8,CRS,T29,I/L Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Arbor Hole Mount, 13/16" L Trim (66252839076)
- VSM VSM 10" Diameter PSA Sanding Disc, Ceramic, 60G, Y-Weight, PK 10 (349155)
- DRILL AMERICA 1-1/2" 60 Grit Aluminum Oxide Handy Roll (DEW11260)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399194)
- Cgw Abrasives Flap Discs