Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G
Mfr # 42445
Zoro # G4112600
product price: $6.79
/ea
Sold in multiples of 20 for $135.80
$135.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Fine
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42445
- Zoro # G4112600
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Grade | Fine |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,80G |
Description
Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple (7100312100)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide (24031)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- CGW ABRASIVES Flap Disc, 6x5/8-11, Z3-40G, ZA, Hub (30162)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- GATOR FINISHING FLAP DISC 4""X5/8"" 80GRIT (9708)
- Cgw Abrasives Flap Discs