Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G
Mfr # 42444
Zoro # G4112591
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42444
- Zoro # G4112591
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Item | Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- Cgw Abrasives Flap Discs