Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G
Mfr # 42442
Zoro # G4112950
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42442
- Zoro # G4112950
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,40G |
Description
Flap Disc,4.5x7/8,C3,Cmpct Cer,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Replacement Bladder, 5-3/8"x3-1/2x5/8"-11 (07F095)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- REX CUT Sigma Green Grinding Wheel, 7 x 5/8-11", 36 Grit (730004)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- Cgw Abrasives Flap Discs