Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 60G
Mfr # 42404
Zoro # G4112932
product price: $7.85
/ea
Sold in multiples of 20 for $157.00
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42404
- Zoro # G4112932
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Item | Flap Disc,4.5x7/8,C3,Cmpct Cer,Reg,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,C3,Cmpct Cer,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L004)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- MIRKA Mirka Abrasives 8A-241-1000 1000 Grit Abralon 6 in. Discs (MRK-8A-241-1000)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- CGW ABRASIVES Flap Disc, 6x5/8-11, Z3-40G, ZA, Hub (30162)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- Cgw Abrasives Flap Discs