Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G
Mfr # 42402
Zoro # G4112899
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42402
- Zoro # G4112899
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,C3,Cmpct Cer,Reg,40G |
Description
Flap Disc,4.5x7/8,C3,Cmpct Cer,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- FLEXOVIT SURFACE CONDITIONING DISC HIGH (H0075A)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7010363306)
- Cgw Abrasives Flap Discs