Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, V Fine, T29, I/l Flap
Mfr # 46691
Zoro # G4114043
product price: $18.89
/ea
Sold in multiples of 5 for $94.45
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Very Fine
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 46691
- Zoro # G4114043
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Very Fine |
Series | Interleaf |
Item | Flap Disc,4.5x5/8-11,V Fine,T29,I/l Flap |
Operating Speed (RPM) | 13200 RPM |
Description
Flap Disc,4.5x5/8-11,V Fine,T29,I/l Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- DEWALT 5" x 7/8" 80g type 29 HP flap disc (DW8318)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- Cgw Abrasives Flap Discs