Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z3, XL, 60G
Mfr # 42374
Zoro # G4113352
product price: $9.89
/ea
Sold in multiples of 20 for $197.80
$197.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42374
- Zoro # G4113352
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T29,Z3,XL,60G |
Description
Flap Disc,4.5x5/8-11,T29,Z3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- Cgw Abrasives Flap Discs