Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G
Mfr # 42372
Zoro # G4113483
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42372
- Zoro # G4113483
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T29,Z3,XL,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T29,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Glass Bead Medium 4 lb. (40103)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- VIRGINIA ABRASIVES 427-47060Z 4.5 x 0.87 60 Grit Zirconia Flap Disc (611804)
- Cgw Abrasives Flap Discs