Shop All Flap Discs
This Product is Discontinued
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z3, XL, 120G (Discontinued)
Mfr # 42376
Zoro # G4113398
This Product is Discontinued
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42376
- Zoro # G4113398
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Fine |
Grit | 120 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T29,Z3,XL,120G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T29,Z3,XL,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.