Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 40G
Mfr # 42332
Zoro # G4113267
Sold in multiples of 20 for $107.80
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 42332
- Zoro # G4113267
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T29,Z3,Reg,40G |
Description
Flap Disc,4.5x5/8-11,T29,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- Cgw Abrasives Flap Discs