Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 60G
Mfr # 41734
Zoro # G4113440
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 41734
- Zoro # G4113440
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T29,Z-PC,Reg,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T29,Z-PC,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40069 5/32" ID Ceramic Nozzle, 25CFM@80Psi (40069)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G (41742)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 7/8" (50522)
- Cgw Abrasives Flap Discs