Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G
Mfr # 39475
Zoro # G4113127
Sold in multiples of 20 for $143.80
$143.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Fine
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39475
- Zoro # G4113127
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Fine |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T29,A3,XL,80G |
Description
Flap Disc,4.5x5/8-11,T29,A3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- CONTINENTAL ABRASIVES 6" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10601472)
- SURTEK 320 Grit Wet Sandpaper (LAG320)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 60G (43084)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- Cgw Abrasives Flap Discs