Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, A3, XL, 60G
Mfr # 39474
Zoro # G4113188
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39474
- Zoro # G4113188
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Item | Flap Disc,4.5x5/8-11,T29,A3,XL,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T29,A3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" Miniature End Brush - 1/8" Stem, Stiff Bristle (83279)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- Cgw Abrasives Flap Discs