Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, A3, XL, 40G
Mfr # 39472
Zoro # G4113151
original price:
$7.31
12% off
Sold in multiples of 20 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 39472
- Zoro # G4113151
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | A3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T29,A3,XL,40G |
Description
Flap Disc,4.5x5/8-11,T29,A3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Plug, Rnd Tip, 2 Dia, 3 L, 24GR, AO (61463622220)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- MAKITA 1-1/8" x 21" Abrasive Belt, 100 Grit, 10/pk (742304-1)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G (41742)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- Cgw Abrasives Flap Discs