Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, ZS Reg, 40G
Mfr # 31172
Zoro # G4112451
Sold in multiples of 20 for $117.80
$117.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia AO w/Grinding Aid
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 31172
- Zoro # G4112451
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia AO w/Grinding Aid |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T27,ZS Reg,40G |
Description
Flap Disc,4.5x5/8-11,T27,ZS Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 5" X 5/8"-11 (13H514)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529345)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- Cgw Abrasives Flap Discs