Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, XL, 60G
Mfr # 42354
Zoro # G4112250
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42354
- Zoro # G4112250
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T27,Z3,XL,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,Z3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium (66261074000)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- DYNABRADE Sanding Belt, 2" W, 72" L, Medium (78081)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- Cgw Abrasives Flap Discs